• The item cannot be ordered due to missing prices.

Industrial coupling Internal thread, Connection internal thread: 3/8in

Article no.: 080231 3/8

Select article variation and quantity

Connection internal thread (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Brass
maximum operating pressure 35 bar
Connection internal thread 3/8 in
Flow rate 2,000 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080231 3/8
EAN / GTIN 4062406423124
Manufacturer number 080231 3/8

Description

Version:

Industrial coupling designed for an optimised high flow rate of 2000 l/min (air), nominal value 7.8. High-quality and sturdy quick-release coupling that shuts off on one side. Flow-optimised valve, extremely high flow rates, low pressure drop, long service life, excellent operational reliability and absolute leak-tightness.
Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Material:

Nickel-plated brass, sleeve steel hardened and nickel-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Industrial coupling Internal thread, Connection internal thread: 3/8in

Industrial coupling Internal thread, Connection internal thread: 3/8in

Connection internal thread 3/8 in 3/8 in
maximum operating pressure 35 bar 35 bar
Type of product Coupling Coupling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart