{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 35 bar | |
Connection internal thread | 3/8 in | |
Flow rate | 1,000 l/min | |
Type of product | Coupling |
Article number | 080171 3/8 | |
EAN / GTIN | 4062406572709 | |
Manufacturer number | 080171 3/8 |
This article |
Recommendations |
|
---|---|---|
Quick connect with internal thread, Connection internal thread: 3/8in |
||
Connection internal thread | 3/8 in | 3/8 in |
Flow rate | 1,000 l/min | 2,000 l/min |
maximum operating pressure | 35 bar | 35 bar |
Material | Brass | |
Type of product | Coupling | Coupling |