• The item cannot be ordered due to missing prices.

Y-coupling with 2 couplings 1/4 in

Article no.: 080180 1/4

Product details

Technical Data

Connection external thread 1/4 in
Type of product Coupling

Identification numbers & Classifications

Article number 080180 1/4
EAN / GTIN 4047322231992
Manufacturer number 120539

Description

Version:

Y-coupling with 2 couplings and thread, brass.

Standard:

Threads to ISO 228.

Downloads & documents

Compare with similar products

This article


Recommendations


Y-coupling with 2 couplings  1/4 in

Y-coupling with 2 couplings 1/4 in

Connection external thread 1/4 1/4 1/4
Flow rate 1,000 2,000
maximum operating pressure 35 35
Material Brass
Type of product Coupling Coupling Coupling

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart