{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection external thread | 1/2 in | |
Type of product | Coupling |
Article number | 080180 1/2 | |
EAN / GTIN | 4047322229784 | |
Manufacturer number | 120541 |
This article |
Recommendations |
||
---|---|---|---|
Y-coupling with 2 couplings, Connection external thread: 1/2in |
|||
Connection external thread | 1/2 in | 1/2 in | 1/2 in |
Flow rate | 1,000 l/min | 2,000 l/min | |
maximum operating pressure | 35 bar | 35 bar | |
Material | Brass | ||
Type of product | Coupling | Coupling | Coupling |