• The item cannot be ordered due to missing prices.

Hose coupling adaptor set 10 pieces 9 mm

Article no.: 080176 9

Select article variation and quantity

Hose internal thread connection ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 35 bar
Hose internal thread connection ⌀ 9 mm
Set contents 10
Type of product Nipple

Identification numbers & Classifications

Article number 080176 9
EAN / GTIN 4062406522582
Manufacturer number 080176 9

Description

Version:

Quick-release couplings nominal value 7.2. Flow rate 1000 l/min (air). Brass material (bright finish). Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart