{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 35 bar | |
Hose internal thread connection ⌀ | 13 mm | |
Set contents | 10 | |
Type of product | Nipple |
Article number | 080176 13 | |
EAN / GTIN | 4062406522599 | |
Manufacturer number | 080176 13 |
This article |
Recommendations |
|
---|---|---|
Hose coupling adaptor set 10 pieces, Hose internal thread connection ⌀: 13mm |
||
maximum operating pressure | 35 bar | |
Hose internal thread connection ⌀ | 13 mm | 13 mm |
Set contents | 10 | 10 |
Type of product | Nipple | Nipple |