• The item cannot be ordered due to missing prices.

Safety hose reel, plastic casing Compressed air 10S

Article no.: 080077 10S

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 490 mm
Body depth 190 mm
Body height 409 mm
Material of the housing Plastic
Colour of housing blue
Connection outlet 1/2 in
Connection inlet 1/2 in
maximum operating pressure 12 bar
usable hose length 10 m
Hose external ⌀ 16 mm
Hose internal ⌀ 11 mm
Material of hose Polyurethane
Colour of hose blue
SCS automatic roll-up drum yes
suitable for Compressed air
Type of product Hose reel

Identification numbers & Classifications

Article number 080077 10S
EAN / GTIN 7391390327383
Manufacturer number 309112140

Description

Version:

Safety hose reel with hose guide and powerful controlled retraction.
Impact resistant enclosed plastic casing for use in dirty and dusty environments. Compact design, easy to mount on the wall or ceiling, with 180° swing angle. PU hose suitable for high throughputs, with high abrasion resistance and steel compressed air connection fittings.

Note:

For coupling, see No. 080286.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart