{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel coupling | |
maximum operating pressure | 16 bar | |
Connection internal thread | 3/8 in | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number | 080286 3/8 | |
EAN / GTIN | 7391390044815 | |
Manufacturer number | 303202204 |
This article |
Recommendations |
||
---|---|---|---|
Safety shut-off Internal thread, Connection internal thread: 3/8in |
|||
Connection internal thread | 3/8 in | 3/8 in | 3/8 in |
Flow rate | 2,250 l/min | 2,250 l/min | 2,250 l/min |
maximum operating pressure | 16 bar | 16 bar | 16 bar |
Type of product | Coupling | Coupling | Coupling |