• The item cannot be ordered due to missing prices.

Pneumatic straight die grinder collet ⌀ 6 mm G2422

Article no.: 079452 G2422

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation G2422-1
Output power 350 W
maximum speed 20,000 min-1
maximum air consumption 618 l/min
Connection thread BSP
Compressed air connection 1/4 in
Weight 0.7 kg
Operating noise 77 dB(A)
maximum vibration to EN 3.4 m/s2
Length 277 mm
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079452 G2422
EAN / GTIN 7322590011086
Manufacturer number 8423031247

Description

Version:

Pneumatic straight die grinder. Sturdy and smooth-running. The safety switch prevents accidental switching on.
Collet ⌀ 6 mm.
Long version with slim shank, ideal for holes, maximum speed 20,000 rpm.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart