{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | G2412-1 | |
Output power | 350 W | |
maximum speed | 20,000 min-1 | |
maximum air consumption | 618 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
Weight | 0.5 kg | |
Operating noise | 79 dB(A) | |
maximum vibration to EN | < 2.5 m/s2 | |
Length | 180 mm | |
Type of product | Straight die grinder |
Article number | 079452 G2412 | |
EAN / GTIN | 7322590010058 | |
Manufacturer number | 8423031221 | |
Manufacturer | Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de |