• The item cannot be ordered due to missing prices.

Pneumatic straight die grinder, Type: ST100

Article no.: 079440 ST100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation ST100
Output power 40 W
maximum speed 100,000 min-1
maximum air consumption 170 l/min
Connection thread BSP
Compressed air connection 1/4 in
Collet ⌀ 3 mm
Weight 0.24 kg
Operating noise 62 dB(A)
maximum vibration to EN < 2.5 m/s2
Length 160 mm
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079440 ST100
EAN / GTIN 2050001763006
Manufacturer number ST100-AF

Description

Version:

ATA − Pneumatic straight die grinder with 3 mm collets for fine milling, grinding and engraving. Integral pre-filter.
40W straight die grinder with high operating comfort and a maximum speed of 100,000 rpm.

Application:

Use only oil-free compressed air. Do not add oil!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart