• The item cannot be ordered due to missing prices.

Pneumatic straight die grinder, Type: SPT100R

Article no.: 079440 SPT100R
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output power 63 W
maximum speed 100,000 min-1
maximum air consumption 170 l/min
Connection thread BSP
Compressed air connection 1/4 in
Collet ⌀ 3 mm
Weight 0.15 kg
Operating noise 70 dB(A)
maximum vibration to EN < 2,5 m/s2
Length 135 mm
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079440 SPT100R
EAN / GTIN 5390145244663

Description

Version:

ATA − Pneumatic straight die grinder with 3 mm collets for fine milling, grinding and engraving. Integral pre-filter.
63 W straight die grinder with unique motor design without wearing parts in the motor with a long service life and a maximum speed of 100000 rpm.

Application:

Use only oil-free compressed air. Do not add oil!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart