{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Druckluftbetrieben | |
Manufacturer's designation | G2588-230-M14 | |
Output power | 1,700 W | |
maximum speed | 6,600 min-1 | |
maximum air consumption | 2,160 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/2 in | |
maximum vibration to EN | 7,8 m/s2 | |
recommended hose size (internal ⌀) | 16 mm | |
maximum disc ⌀ | 230 mm | |
Weight | 2.4 kg | |
Operating noise | 90 dB(A) | |
Type of product | Angle grinder |
Article number | 079312 G2588-230 | |
EAN / GTIN | 7322590043933 | |
Manufacturer number | 8423013282 |