• The item cannot be ordered due to missing prices.

Pneumatic angle grinder G2588-180

Article no.: 079312 G2588-180

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation G2588-180-M14
Output power 1,700 W
maximum speed 8,500 min-1
maximum air consumption 2,160 l/min
Connection thread BSP
Compressed air connection 1/2 in
maximum vibration to EN 7.1 m/s2
recommended hose size (internal ⌀) 16 mm
maximum disc ⌀ 180 mm
Weight 2.4 kg
Operating noise 90 dB(A)
Type of product Angle grinder

Identification numbers & Classifications

Article number 079312 G2588-180
EAN / GTIN 7322590042783
Manufacturer number 8423013288

Description

Version:

Powerful angle grinder, whose operating speed under load scarcely dips when load is applied. The safety starter prevents accidental starting.
Angle grinder with 1700 Watt output power, designed for heavy-duty use and constant high material removal rate. Ergonomic in use. M14 mounting thread.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart