• The item cannot be ordered due to missing prices.

Crimping tool insert DIN CU, Cross section: 35mm2

Article no.: 078285 35

Select article variation and quantity

Cross section (mm2) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 35 mm2
Embossing 12
Shape hexagon
Type of product Crimping tool

Identification numbers & Classifications

Article number 078285 35
EAN / GTIN 4002395277575
Manufacturer number 4932451746

Description

Version:

Crimping tool insert suitable for standard tubular crimping shoes.
Insert for M18HCCT DIN CU 35 mm2.

Suitable for:

Hydraulic cordless crimping tool No. 078254 size M18HCCT.

Downloads & documents

Compare with similar products

This article


Recommendations


Crimping tool insert DIN CU, Cross section: 35mm<sup>2</sup>

Crimping tool insert DIN CU, Cross section: 35mm2

Shape hexagon
for conductor cross-section 35 mm2 0.08 mm2 - 0.56 mm2 0.5 mm2 - 2.5 mm2 0.08 mm2 - 10 mm2 2.5 mm2 - 16 mm2 0.1 mm2 - 1.5 mm2
Type of product Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool
Embossing 12

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart