• The item cannot be ordered due to missing prices.

Oscillating saw and mitre saw PS254L

Article no.: 078229 PS254L

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation PS254L
    Power supply Mains operated
    Power consumption 2,000 W
    maximum speed 4,500 min-1
    maximum inclination angle left 47 degrees
    maximum inclination angle right -2 degrees
    maximum mitre angle left 50 degrees
    maximum mitre angle right 50 degrees
    Weight 19.5 kg
    Type of product Saw

    Identification numbers & Classifications

    Article number 078229 PS254L
    EAN / GTIN 4002395134687
    Manufacturer number 4935440670

    Description

    Version:

    Oscillating saw and mitre saw with pull function.
    • Large cutting capacity up to 305×90 mm at 90°.
    • Integral cutting line laser and LED workplace illumination for precise cutting.
    • Fine adjustment of the mitre angle up to 50° with a stop.
    • Power cable 3 m.
    • Integral dust extraction captures 80 % of all dust particles.

    Supplied with:

    Workpiece clamp, extraction hose and cover, 48 tooth carbide saw blade (saw blade/ bore ⌀: 254 / 30 mm), tool for changing the blade.

    Note:

    Suitable saw blades can be found under No. 078227ff.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart