• The item cannot be ordered due to missing prices.

Work table for PS254L PSU1000

Article no.: 078240 PSU1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation PSU1000
    suitable for 078229
    Safe working load 180 kg
    Weight 14 kg
    Height 850 mm
    Type of product Stator

    Identification numbers & Classifications

    Article number 078240 PSU1000
    EAN / GTIN 4002395134892
    Manufacturer number 4935440850

    Description

    Version:

    High-quality pull-out work table.
    • Height-adjustable support leg for secure standing.
    • Comfortable working height of 0.85 m.
    • Light-weight and stable design, up to 180 kg support load.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart