• The item cannot be ordered due to missing prices.

Cordless circular saw M18FMCS

Article no.: 078207 M18FMCS

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V; Milwaukee type HB 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V; Milwaukee type HB 18 V
Manufacturer's designation M18FMCS-502X
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 2
Battery capacity 5 Ah
Battery voltage 18 V
Version Hand-held circular saw
maximum speed 3,900 min-1
Saw blade ⌀ 150 mm
Saw blade bore ⌀ 20 mm
maximum cutting depth 90° 57 mm
maximum vibration to EN < 2.5 m/s2
Weight 2.8 kg
Type of product Saw

Identification numbers & Classifications

Article number 078207 M18FMCS
EAN / GTIN 4002395289288
Manufacturer number 4933459193

Description

Version:

Integral retainer for the hexagon L-wrench.
Handy and powerful 18 V / 5.0 Ah cordless circular metal saw for cutting pipes, profiles, threaded rods and cable ducts.
  • Brushless POWERSTATE™ motor for higher cutting speeds.
  • REDLINK PLUS™ electronics with digital overload protection, for more power.
  • Metal hook for simple and secure suspension of the unit.
  • Cold cutting without burrs or sparks.
  • Depth of cut setting, no tools required, for cuts 1 to 57 mm deep.

Supplied with:

Supplied with charger, hexagon L-wrench, 34-tooth carbide saw blade and carrying case (HD box).

Note:

See from No. 073814 and No. 073839 for suitable spare batteries and starter kits.
For a suitable circular saw blade see No. 078212 size 150X20T34.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart