• The item cannot be ordered due to missing prices.

Cordless circular saw M12FCS442

Article no.: 078207 M12FCS442
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12 FCS442 502X
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 2
Battery capacity 5 Ah
Battery voltage 12 V
Version Hand-held circular saw
maximum speed 3,600 min-1
Saw blade ⌀ 140 mm
Saw blade bore ⌀ 20 mm
maximum cutting depth 90° 44 mm
maximum vibration to EN 1.5 m/s2
Weight 7.8 kg
Type of product Saw

Identification numbers & Classifications

Article number 078207 M12FCS442
EAN / GTIN 4058546483609

Description

Version:

M12 FUEL™ cordless circular saw with brushless POWERSTATE™ motor.
  • Magnesium shoe reduces the weight and maximises the service life.
  • Built-in dust blower keeps the cutting line clear.
  • LED light illuminates the cutting line for better visibility.

Note:

See from No. 073814 and No. 073839 for suitable spare batteries and starter kits.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart