{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Manufacturer's designation | M12CCS44-402C | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Number of rechargeable batteries contained | 2 | |
Battery capacity | 4 Ah | |
Battery voltage | 12 V | |
Version | Hand-held circular saw | |
maximum speed | 3,600 min-1 | |
Saw blade ⌀ | 140 mm | |
Saw blade bore ⌀ | 20 mm | |
maximum cutting depth 90° | 44 mm | |
maximum vibration to EN | < 2.5 m/s2 | |
Weight | 2.7 kg | |
Type of product | Saw |
Article number | 078207 M12CCS44 | |
EAN / GTIN | 4002395262816 | |
Manufacturer number | 4933448235 |