{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | EKF452 | |
Power supply | Mains operated | |
Power consumption | 1,500 W | |
maximum speed | 6,000 min-1 | |
Weight | 4 kg | |
Length | 310 mm | |
Width | 138 mm | |
Height | 295 mm | |
AC supply voltage | 230 V | |
Radius | 2.5 mm | |
Type of product | Deburring and chamfering machine |
Article number | 078121 EKF452 | |
EAN / GTIN | 4250187507267 | |
Manufacturer number | EKF 452.3 |