• The item cannot be ordered due to missing prices.

Deburring and chamfering machine, Type: EKF300

Article no.: 078121 EKF300

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation EKF300
Power supply Mains operated
Power consumption 1,500 W
maximum speed 6,000 min-1
Weight 4 kg
Length 310 mm
Width 138 mm
Height 295 mm
AC supply voltage 230 V
Chamfer 30°
Type of product Deburring and chamfering machine

Identification & Classification

Article number 078121 EKF300
EAN / GTIN 4250187507229
Manufacturer number EKF 300.3
Manufacturer BDS Maschinen GmbH, Martinstraße 108, 41063 MÖNCHENGLADBACH, Germany, www.bds-maschinen-gmbh.de

Description

Version:

Chamfering machine with smooth start-up and thermal overload protection for machining straight edges, internal and external radii and holes from 22 mm ⌀. Fine adjustment permits light chamfering for deburring and also wide chamfering. With improved cutter head for reduced cutting forces.
Chamfer 30° − width stepless 0 - 5 mm.

Supplied with:

Milling head, 3 carbide inserts, swarf hook No. 084520 and transport case.

Note:

A component edge height of at least 2 mm is necessary to provide guidance.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart