• The item cannot be ordered due to missing prices.

Cordless belt file, Type: M12FBFL13

Article no.: 077717 M12FBFL13

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Electric file
Manufacturer's designation M12 FBFL13
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Speed range 0 - 14,500
Belt speed 0 m/min - 1,105 m/min
Linishing belt width 13 mm
Linishing belt length 457
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Weight 1.1 kg
maximum vibration to EN 1.69 m/s2
Power supply Mains operated
Number of rechargeable batteries contained 0

Identification numbers & Classifications

Article number 077717 M12FBFL13
EAN / GTIN 4058546412456

Description

Version:

Extremely light cordless belt file (only 1.0 kg or 1.1 kg with a 2 Ah battery) for fatigue-free working.
  • Two speed modes + variable speed controller.
  • Reverse mode – allows the user to select the belt orientation to control the direction of sparks/chips.
  • 360° head adjustment without the need for tools.
  • One-handed operation – enables the user to work in confined areas and is ideal for overhead working.

Supplied with:

Without battery and without charger.

Note:

See 073814 ff. for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart