{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Electric file | |
Manufacturer's designation | M12 FBFL10 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12 V | |
Speed range | 0 - 14,500 | |
Belt speed | 0 m/min - 1,110 m/min | |
Linishing belt width | 10 mm | |
Linishing belt length | 330 | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Weight | 1 kg | |
maximum vibration to EN | 2.16 m/s2 | |
Power supply | Mains operated | |
Number of rechargeable batteries contained | 0 |
Article number | 077717 M12FBFL10 | |
EAN / GTIN | 4058546412432 |