{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DEROS | |
Interface | Bluetooth interface | |
Manufacturer's designation | 625CV | |
Power supply | Mains operated | |
Speed of oscillation | 4,000 min-1 - 10,000 min-1 | |
Orbital stroke | 2.5 mm | |
maximum vibration to EN | < 2.5 m/s2 | |
Power consumption | 350 W | |
Backing pad ⌀ | 150 mm | |
Weight | 1 kg | |
Type of product | Orbital sander |
Article number | 077324 625CV | |
Manufacturer number | MID6252022 |