• The item cannot be ordered due to missing prices.

Random orbital sanders DEROS II 625

Article no.: 077335 625
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie DEROS II
Interface Bluetooth interface
Power supply Mains-powered
Speed of oscillation 4,000 min-1 - 10,000 min-1
Orbital stroke 2.5 mm
maximum vibration to EN < 2,5 m/s2
Power consumption 400 W
Backing pad ⌀ 150 mm
Weight 1 kg
Type of product Random orbital sanders

Identification numbers & Classifications

Article number 077335 625
EAN / GTIN 6416868231274

Description

Version:

Random orbital sander with brushless electric motor without a power supply unit.
  • Low power consumption. Especially compact, quiet, lightweight and powerful.
  • 20% more powerful motor than DEROS I, maintains constant speed under heavy load.
  • WLAN connectivity and enhanced Bluetooth connectivity.
  • RPM LED indicator on the speed controller + on/off button and lockable speed.
  • Can be connected to an external extraction system.

Application:

Material removal work (coarse, intermediate, and fine abrasion) for wood, metal, and paint. Ideally suited for abrasive surfaces that are difficult to access or profiled, working wet or dry.

Note:

Suitable grinding disc 6-hole article No. 567775, 15-hole article No. 567558 and ABRANET article No. 567800.
Suitable backing pad article No. 567990 size 150.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart