• The item cannot be ordered due to missing prices.

Angle grinder AGV17-150

Article no.: 077141 AGV17-150

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation AGV17-150XCProTector/dead-man’s switch
    Power supply Mains operated
    Power consumption 1,750 W
    maximum speed 9,500 min-1
    maximum vibration to EN 8.7 m/s2
    maximum disc ⌀ 150 mm
    maximum cutting depth 45 mm
    Weight 3 kg
    Soft start yes
    Restart block yes
    Kick-back stop yes
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 077141 AGV17-150
    EAN / GTIN 4002395243990
    Manufacturer number 4933432250

    Description

    Version:

    Milwaukee angle grinder with smooth start-up, restart inhibit and overload protection.
    1750 W / 150 mm angle grinder with constant-speed electronics, anti-kickback function, anti-vibration handle, disc change without using tools. FIXTEC clamping nut.

    Supplied with:

    Additional handle, guard cover, 4 m power cable.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart