• The item cannot be ordered due to missing prices.

Angle grinder AGS15-125

Article no.: 077141 AGS15-125

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation AGS15-125CProTector
    Power supply Mains operated
    Power consumption 1,500 W
    maximum speed 7,600 min-1
    maximum vibration to EN 5.5 m/s2
    maximum disc ⌀ 125 mm
    maximum cutting depth 33 mm
    Weight 2.4 kg
    Soft start yes
    Restart block yes
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 077141 AGS15-125
    EAN / GTIN 4002395236015
    Manufacturer number 4933407480

    Description

    Version:

    Milwaukee angle grinder with smooth start-up, restart inhibit and overload protection.
    1500 W special angle grinder with throttled speed for use with flap discs with constant speed electronics. Including clamping set.

    Supplied with:

    Additional handle, guard cover, 4 m power cable.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart