• The item cannot be ordered due to missing prices.

Cordless angle grinder GWS 18V15C

Article no.: 077120 18V15C

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • App link: OneKey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GWS 18V-15 C
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless motor
maximum speed 9,800 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight without battery 2.2 kg
Weight 2.2 kg
maximum vibration to EN 4 m/s2
Overload protection yes
Dead man's circuit no
Soft start no
Restart block yes
Kick-back stop yes
App link OneKey
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 077120 18V15C
EAN / GTIN 3165140964555
Manufacturer number 06019H6000

Description

Version:

  • Thanks to the new BITURBO technology, 50% faster cutting and metal removal. Equivalent to the performance of an angle grinder with cable.
  • Increased safety thanks to intelligent braking system, soft start, kick-back and drop control.
  • Setting of individual speed settings with user interface and Bluetooth connectivity.
  • Possibility to retrofit the connectivity module.

Supplied with:

Without rechargeable battery and charger, including safety guard, mounting flange, clamping nut, additional handle.

Note:

See No. 073854 and No. 073866 for suitable spare batteries and chargers.
Suitable ProCORE 18-V batteries and starter sets can be found under No. 073857 size C18 and No. 073865 size C18.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart