• The item cannot be ordered due to missing prices.

Cordless angle grinder GWS 18V-7

Article no.: 077120 18V-7

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GWS 18V-7
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum speed 11,000 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight 2.3 kg
maximum vibration to EN 7 m/s2
Overload protection yes
Dead man's circuit no
Soft start no
Restart block yes
Kick-back stop no
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 077120 18V-7
EAN / GTIN 3165140978637
Manufacturer number 06019H9002

Description

Version:

Extremely powerful 18 V cordless angle grinder in compact design.

Supplied with:

Without rechargeable battery and charger, including safety guard, mounting flange, clamping nut, additional handle.

Note:

See No. 073854 and No. 073866 for suitable spare batteries and chargers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart