• The item cannot be ordered due to missing prices.

Angle grinder GWS 9-125S

Article no.: 077109 9-125S

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GWS 9-125 S
Power supply Mains operated
Power consumption 900 W
Speed range 2,800 min-1 - 11,000 min-1
maximum vibration to EN 6 m/s2
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight 1.9 kg
Restart block yes
Special features Electronic speed control.
Type of product Angle grinder

Identification numbers & Classifications

Article number 077109 9-125S
EAN / GTIN 3165140923118
Manufacturer number 0601396104

Description

Version:

Handy compact angle grinder with a narrow handle circumference.
  • Strong 900 W motor for fast work, high overload capacity, durability.
  • With speed-control electronics, ideal for instance for grinding stainless steel.

Supplied with:

Supplied with torsion-resistant protective hood, clamping set, additional handle.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart