• The item cannot be ordered due to missing prices.

Angle grinder GWS, Type: 7-125

Article no.: 077109 7-125

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GWS 7-125
Power supply Mains operated
Power consumption 720 W
Speed range 11,000 min-1
maximum vibration to EN 6.5 m/s2
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight 1.9 kg
Restart block yes
Special features Narrow handle circumference
Type of product Angle grinder

Identification numbers & Classifications

Article number 077109 7-125
EAN / GTIN 3165140823715
Manufacturer number 0601388108

Description

Version:

Handy compact angle grinder with narrow handle circumference.
  • 720 Watt motor and only 1.9 kg weight, optimised air inlets (direct cooling) for longer working life, restart inhibit.
  • Very small handle circumference (176 mm) compared to other angle grinders in its wattage class, flat gearbox head permits use in inaccessible places.

Supplied with:

Supplied with torsion-resistant protective hood, clamping set, additional handle.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart