{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | MAB1300 | |
Power consumption | 2,300 W | |
Speed range 1st speed | 30 min-1 - 80 min-1 | |
Speed range 2nd speed | 50 min-1 - 120 min-1 | |
Speed range 3rd speed | 130 min-1 - 350 min-1 | |
Speed range 4th speed | 210 min-1 - 550 min-1 | |
Tool arbor shape | MT4 | |
Tool arbor size | 19 mm, 32 mm Weldon | |
maximum core drill ⌀ in steel | 130 mm | |
maximum machine tap ⌀ in steel | M42 mm | |
maximum twist drill size ⌀ in steel | 45 mm | |
maximum countersink ⌀ | 80 mm | |
maximum reamer ⌀ | 50 mm | |
Length of magnetic base | 120 mm | |
Width of the magnetic base | 360 mm | |
Working stroke | 310 mm | |
Weight | 51 kg | |
Length | 495 mm | |
Width | 255 mm | |
Height | 560 mm | |
Type of product | Core drilling machine |
Article number | 076530 MAB1300 | |
EAN / GTIN | 4250187513862 |