This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cordless core drilling machine 71700162

Article no.: 076524 71700162

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 18 V
Manufacturer's designation AKBU 35 PMQ Select
Manufacturer ID 71700162
Battery capacity 2.5 Ah
Battery voltage 18 V
maximum speed 130 min-1 - 520 min-1
Tool arbor shape QuickIN / MT2
maximum machine tap ⌀ in steel M14
maximum twist drill size ⌀ in steel 18 mm
Boring depth Core drills in steel maximum 50 mm
maximum countersink ⌀ 31 mm
maximum reamer ⌀ 18 mm
Length of magnetic base 195 mm
Width of the magnetic base 70 mm
Height 450 mm
Working stroke 135 mm
Weight 12.8 kg
Power supply Rechargeable battery-powered
Type of product Drill

Identification numbers & Classifications

Article number 076524 71700162
Manufacturer number 71700162000

Description

Version:

Small single-speed magnetic core drilling machine with powerful lift and brushless EC motor. Very high functionality for mobiles work around the building site.
  • For the best performance we recommend the FEIN HighPower battery with 5.2 Ah.
  • Reversible.
  • Extra narrow pre-magnetised permanent magnet.
  • Flexibility for all mobile drilling operations such as core drilling, twist drilling, thread tapping, countersinking and reaming.
  • Simple operating concept for the user, with no need for changeovers.
  • Convenient magnetic clamping force display.
  • Tilt sensor.
  • Electronic speed setting.
  • “Memory Function” speed memory.

Supplied with:

AKBU 35 PMQ Select without battery, incl. coolant pump, lashing strap, swarf hook, centring pin, guard, drive-out drift, carrying case.

Note:

A suitable battery can be optionally obtained under No. 073834 FE 18, and a starter set under No. 073832 size 92604325.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart