{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | AKBU 35 PMQ | |
Manufacturer ID | 71700161 | |
Battery capacity | 5.2 Ah | |
Battery voltage | 18 V | |
maximum speed | 130 min-1 - 520 min-1 | |
Tool arbor shape | QuickIN / MT2 | |
maximum machine tap ⌀ in steel | M14 | |
maximum twist drill size ⌀ in steel | 18 mm | |
Boring depth | Core drills in steel maximum 50 mm | |
maximum countersink ⌀ | 31 mm | |
maximum reamer ⌀ | 18 mm | |
Length of magnetic base | 195 mm | |
Width of the magnetic base | 70 mm | |
Height | 450 mm | |
Working stroke | 135 mm | |
Weight | 12.8 kg | |
Type of product | Drill |
Article number | 076524 71700161 | |
Manufacturer number | 71700161000 |