{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | BOS 16 | |
Power supply | Mains operated | |
Power consumption | 1,200 W | |
Speed range 1st speed | 0 min-1 - 520 min-1 | |
Drill chuck adapter | 1/2 inch − 20 UNF | |
Chuck clamping range | 3 mm - 16 mm | |
Maximum twist drill size ⌀ in steel 1st speed | 16 mm | |
maximum twist drill size ⌀ in wood 1st speed | 50 mm | |
Suitable for material | Steel | |
Weight | 3.5 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Drill |
Article number | 075155 720547 | |
EAN / GTIN | 4014586874463 | |
Manufacturer number | 72054760000 | |
Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |