• The item cannot be ordered due to missing prices.

Heavy-duty power drill, Type: 720549

Article no.: 075155 720549

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation BOS 16-2
Power supply Mains operated
Power consumption 1,200 W
Speed range 1st speed 0 min-1 - 520 min-1
Speed range 2nd speed 0 min-1 - 1,600 min-1
Drill chuck adapter 1/2 inch − 20 UNF
Chuck clamping range 3 mm - 16 mm
Maximum twist drill size ⌀ in steel 1st speed 16 mm
maximum twist drill size ⌀ in steel 2nd speed 10 mm
maximum twist drill size ⌀ in wood 1st speed 50 mm
maximum twist drill size ⌀ in wood 2nd speed 50 mm
Suitable for material Steel
Weight 3.7 kg
maximum vibration to EN < 2.5 m/s2
Type of product Drill

Identification numbers & Classifications

Article number 075155 720549
EAN / GTIN 4014586876443
Manufacturer number 72054960000

Description

Version:

Powerful power drill with speed control for flexible use in metal construction.
  • Reversible for thread tapping up to M12.
  • High-quality SUPRA SK Röhm metal quick-release chuck.
  • With torque slip clutch.
  • 1200 W high-power motor with stable torque.
With two-speed mechanical gearbox.

Advantage:

High-quality Röhm metal quick-release chuck.

Supplied with:

Quick-clamping drill chuck 3 − 16 mm, additional handle.

Note:

Suitable jobber drills can be found from No. 114000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart