• The item cannot be ordered due to missing prices.

Drill BE850-2

Article no.: 075070 BE850-2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation BE 850-2
    Power supply Mains-powered
    Power consumption 850 W
    maximum torque 36 Nm; 14 Nm
    maximum speed 1st speed 1,100 min-1
    maximum speed 2nd speed 3,100 min-1
    Chuck clamping range 1.5 mm - 13 mm
    Clamping neck ⌀ 43 mm
    Maximum twist drill size ⌀ in steel 1st speed 13 mm
    maximum twist drill size ⌀ in steel 2nd speed 8 mm
    maximum twist drill size ⌀ in wood 1st speed 40 mm
    maximum twist drill size ⌀ in wood 2nd speed 25 mm
    Weight 2.6 kg
    Cable length 4 m
    Reversible yes
    Type of product Drill

    Identification numbers & Classifications

    Article number 075070 BE850-2
    EAN / GTIN 4007430314338
    Manufacturer number 600573810

    Description

    Version:

    The right drill for every hole diameter.
    Each drill has an optimum speed range for specific drilling diameters, as well as a spindle with hexagon socket for screwdriver bits for use even without a drill chuck.
    The Futuro Plus quick-clamping drill chuck ensures exact drilling results by means of automatic retightening during drilling.
    • Robust die-cast aluminum gear housing for optimum heat dissipation and durability.
    • Rotating carbon brush bridge for maximum performance even in anti-clockwise rotation, e.g. for unscrewing stuck screws.
    • Metabo S-automatic safety clutch: mechanical decoupling of the drive when the drill is blocked for safe working.
    • Vario (V) electronics ensure you work at speeds that are suitable for the material.
    • Adjustment wheel for pre-selecting the speed.
    • Two-speed gearbox.
    • Metabo Marathon motor with patented dust protection to ensure a long service life.
    • Reversible.
    • Spindle with hexagon socket for screwdriver bits, for working without a drill chuck.
    • Handle with non-slip softgrip surface.
    • Ball protective sleeve protects the cable and provides optimum freedom of movement when working.

    Supplied with:

    Includes Futuro Plus quick-clamping drill chuck and additional handle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart