• The item cannot be ordered due to missing prices.

Drill BE650

Article no.: 075070 BE650

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation BE 650
    Power supply Mains-powered
    Power consumption 650 W
    maximum speed 1st speed 1,500 min-1
    Chuck clamping range 1.5 mm - 13 mm
    Clamping neck ⌀ 43 mm
    Maximum twist drill size ⌀ in steel 1st speed 13 mm
    maximum twist drill size ⌀ in wood 1st speed 30 mm
    Weight 1.8 kg
    Cable length 2.5 m
    Reversible yes
    Type of product Drill

    Identification numbers & Classifications

    Article number 075070 BE650
    EAN / GTIN 4061792201644
    Manufacturer number 600741850

    Description

    Version:

    The right drill for every hole diameter.
    Each drill has an optimum speed range for specific drilling diameters, as well as a spindle with hexagon socket for screwdriver bits for use even without a drill chuck.
    The Futuro Plus quick-clamping drill chuck ensures exact drilling results by means of automatic retightening during drilling.
    • Small, handy drilling machine.
    • Vario (V) electronics ensure you work at speeds that are suitable for the material.
    • Adjustment wheel for pre-selecting the speed
    • Reversible.
    • Handle with non-slip softgrip surface.

    Supplied with:

    Includes Futuro Plus quick-clamping drill chuck.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart