{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18 FIW2F12 | |
Number of rechargeable batteries contained | 2 | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
maximum torque 1st step | 102 Nm | |
maximum torque 2nd step | 203 Nm | |
maximum torque 3rd step | 339 Nm | |
maximum torque 4th setting | 34 Nm | |
maximum screw ⌀ (8.8 - 12.9) | ASCD18-300W2 | |
Number of impacts 1st stage | 0 min-1 - 1,000 min-1 | |
Number of impacts 2nd stage | 0 min-1 - 2,400 min-1 | |
Number of impacts 3rd stage | 0 min-1 - 3,400 min-1 | |
Tool arbor drive profile | External square drive | |
Tool arbor size | 1/2 in | |
Weight | 5.9 kg | |
typical application | Strong | |
Type of product | Impact wrench |
Article number | 074010 M18FIW2F12 | |
EAN / GTIN | 4058546346355 | |
Manufacturer number | 4933478444 |