• The item cannot be ordered due to missing prices.

Cordless impact wrench / impact driver M18FID3

Article no.: 074010 M18FID3
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18 FID3
Number of rechargeable batteries contained 2
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
maximum torque 1st step 40 Nm
maximum torque 3rd step 226 Nm
maximum screw ⌀ (8.8 - 12.9) M16
Number of impacts 1st stage 0 min-1 - 1,750 min-1
Number of impacts 2nd stage 0 min-1 - 3,000 min-1
Number of impacts 3rd stage 0 min-1 - 4,400 min-1
Number of impacts 4th setting 0 min-1 - 4,400 min-1
Tool arbor drive profile HEX (E 6.3)
Tool arbor size 1/4 in
Weight 1.7 kg
typical application Strong
Type of product Impact wrench

Identification numbers & Classifications

Article number 074010 M18FID3
EAN / GTIN 4058546376598

Description

Version:

Robust and powerful FUEL™ cordless impact wrench with brushless POWERSTATE™ EC motor, for long motor service life and high energy efficiency. Sturdy metal gearbox casing and ergonomic central handle with soft-grip coating. Stage of charge display, LED illumination of the working area. Reversible, with electronic speed control. REDLINK PLUS™ electronics − for unique power management:
  • With system communication between the drive machine and battery.
  • With overload protection for longer working life of the battery, motor, and gearbox.

DRIVE CONTROL™ permits quick switching between the 4 available settings with different speeds and torques.
M18 FUEL™ 1/4 inch hex cordless impact wrench.
  • Extremely compact, only 113 mm long.
  • DRIVE CONTROL enables quick switching between the 4 available settings with different speeds and torques.
  • Improved illumination of the work area by 3 LEDs.

Note:

For matching spare batteries and accessories see from No. 073808.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart