• The item cannot be ordered due to missing prices.

Offset screwdriving attachment, Type: SHW

Article no.: 073920 SHW

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type SHW
maximum torque 225 Nm
Type of product Screwdriver attachment

Identification & Classification

Article number 073920 SHW
EAN / GTIN 4058546289027
Manufacturer number 4932471274
Manufacturer Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Suitable for all commercially available screwdrivers and drilling machines. Gear of high-quality steel. Width across corners 30 mm. Bearing shell with retaining flange for torque support can be turned 360° to any angle. Mounting magnetised, corresponds to 1/4 inch bit hexagon.
Offset screwdriving / drill attachment is the ideal solution for all screw fastenings in restricted and inaccessible places.

Supplied with:

Offset screwdriving attachment together with 10×25 mm SHOCKWAVE™ screwdriver bits.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart