• The item cannot be ordered due to missing prices.

Offset screwdriving attachment, Type: OSD2

Article no.: 073920 OSD2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type OSD2
maximum torque 40 Nm
Type of product Screwdriver attachment

Identification numbers & Classifications

Article number 073920 OSD2
EAN / GTIN 4002395369799
Manufacturer number 4932352320

Description

Version:

Suitable for all commercially available screwdrivers and drilling machines. Gear of high-quality steel. Width across corners 30 mm. Bearing shell with retaining flange for torque support can be turned 360° to any angle. Mounting magnetised, corresponds to 1/4 inch bit hexagon.
Offset screwdriving / drill attachment is the ideal solution for all screw fastenings in restricted and inaccessible places.
1/4 inch magnetic hexagon socket, suitable for all standard bits 25 mm (C 6.3) and ball-lock bits (E 6.3).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart