{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal voltage | 14.4 V - 18 V | |
maximum charging current | 16 A | |
Maximum number of charging points | 1 | |
Type of product | Battery charger |
Article number | 073866 GAL18V160 | |
EAN / GTIN | 4053423248234 |