• The item cannot be ordered due to missing prices.

Battery charger, Type: GAL12V40

Article no.: 073866 GAL12V40
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal voltage 230 V
Mains frequency 50 Hz
Maximum number of charging points 1
Type of product Battery charger

Identification numbers & Classifications

Article number 073866 GAL12V40
EAN / GTIN 3165140968133

Description

Version:

Li-ion quick charger for 12V batteries. Only 36 minutes charging time (3.0 Ah rechargeable battery).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart