{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Manufacturer's designation | M12 UCL | |
Illumination | 1,200 lm | |
Illumination step 2 | 800 lm | |
Illumination step 3 | 600 lm | |
Power supply | Mains operated | |
Bulb | LED module | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12 V | |
Type of product | Work lamp |
Article number | 073210 M12UCL | |
EAN / GTIN | 4058546361501 |