• The item cannot be ordered due to missing prices.

LED cordless lamp 0 version without battery M12TLED

Article no.: 073210 M12TLED

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12TLED-0
IP Index of Protection IP 54
Pivot range 0 degrees - 90 degrees
Illumination 120 lm
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Type of product Work lamp

Identification numbers & Classifications

Article number 073210 M12TLED
EAN / GTIN 4002395380213
Manufacturer number 4932430360

Description

Version:

Robust Li-Ion battery lights with high light intensity.
Hand-held lamps with adjustable LED lamp head.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Suitable for:

Milwaukee 12 V batteries MB12.

Supplied with:

Cordless lamp without battery and without charger.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart