• The item cannot be ordered due to missing prices.

Torque shut-off screwdriver with ParameterControl Centre handle screwdriver 7112796

Article no.: 071111 7112796

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Fein type E 12 V; Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Fein type E 12 V; Fein type E 18 V
Manufacturer's designation ASM 18-12 PC
Battery voltage 12 V; 18 V
Torque range 4 Nm - 12 Nm
Speed range 80 min-1 - 900 min-1
Toolholder 1/4 inch HEX (E 6.3)
Format Centre handle screwdriver
Weight including rechargeable battery 0.8 kg
Power supply Rechargeable battery-powered
Type of product Screwdriver

Identification numbers & Classifications

Article number 071111 7112796
EAN / GTIN 4014586891460
Manufacturer number 71127960000

Description

Version:

FEIN ACCU TEC shut-off screwdrivers are designed for the most demanding applications requiring precise screw tightening in series production.
  • Brushless EC motors with working life extended by a factor of several times and up to 80 % lower maintenance costs.
  • Restart delay after the screw tightening, to avoid “follow-up”.
  • Restart inhibit if the remaining battery charge is insufficient to perform the screw tightening.
  • Tight screw tightening tolerances for high screw tightening quality.
  • Precise and consistent tightening torques in any screw tightening application.
  • Testable screwdrivers, CmK-value > 1.67 ±10% (based on 6 sigma) to ISO 5393 VDI/VDE 2647.

The release torque is 25 % above the tightening torque.
Torque shut-off screwdriver with ParameterControl for easy and individual programming on a PC , using the programming adaptor (No. 071135 size 92604163).
Freely programmable parameters: Speed, direction of rotation, angle of rotation, torque threshold and time.
Up to 5 programmable steps. Precise configuration for each screw tightening application. Final switch-off by mechanical clutch. Ideal for optimising the process and time.
Shut-off screwdriver, takes a Li-ion battery. Maintenance-free up to 500,000 screw fastenings.

Supplied with:

Just the screwdriver itself is supplied, without battery, charger or setting tool and angle head. Please order the battery, charger, setting tool and angle head specifically for the device.

Note:

See No. 073832 ff. for suitable rechargeable batteries and chargers.
You can find torque analysers from No. 654300. See No. 654381 for torque sensors / rotational angle sensors. Torque pre-setting service on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart