• The item cannot be ordered due to missing prices.

Electronic torque screwdriver tester “TST”, maximum torque: 2N·m

Article no.: 654300 2

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±0.5
  • Interface: RS232C interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±0.5 %
Interface RS232C interface
Test certificate Manufacturer’s test certificate
Measuring range 0.04 Nm - 2 Nm
Display unit width 288 mm
Display unit height 72 mm
Display unit depth 160 mm
Weight 2.2 kg
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Torque testing device

Identification & Classification

Article number 654300 2
EAN / GTIN 5060922231253
Manufacturer number 43212/TST2

Description

Version:

  • Robust polyurethane body for table mounting or wall hanging.
  • Large-format LCD display.
  • Direct choice from the test procedure pictogram keypad for
  • Interface for connection to an external sensor. When using sensors No. 654350 the measurement range and the calibration parameters are recognised automatically.
  • Frequency displays for checking pulsed tools or screwdrivers with slip couplings.
  • Target torque values with upper and lower tolerance limits can be programmed.
  • Serial interface for connection to a printer or PC.
  • Power supply: Integral rechargeable battery for approx. 16 hours free-standing use, or 230V mains operation.
  • TCS calibration software (available free of charge after registration at www.norbar.com/en-gb/downloads/torque-certification-system).

Integral sensor with 1/4 inch hexagon C 6.3 and additional connection for 1 external sensor.

Advantage:

Flexible measuring system can be extended to 100,000 Nm. Very easy to use.

Application:

Calibrating torque screwdrivers with adjustment scale or display. Setting and calibrating torque screwdrivers without scale. Setting and calibrating electric or pneumatic screwdrivers with automatic shut-off. Use optional external measurement transducers to calibrate torque wrenches or torque screwdrivers up to 100,000 Nm.

Supplied with:

Supplied with UKAS calibration certificate, right-hand and screw tightening simulator for calibrating electric or pneumatic screwdrivers, 2 fastening screws, serial data transmission cable in a plastic case.

Note:

Screw tightening simulators for No. 654300 and 654350 under No. 654352.
Not suitable for impact wrenches.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart