• The item cannot be ordered due to missing prices.

Cordless special drill / driver C18RAD-0

Article no.: 070225 C18RAD-0

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation C18RAD-0
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum torque hard 20 Nm
maximum speed 1st speed 0 min-1 - 1,500 min-1
Toolholder ⌀ 1.0 − 10 mm
Format Right angle drill / driver
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 28 mm
Weight 1.9 kg
maximum vibration to EN < 2.5 m/s2
typical application Strong
Suitable for material wood; Steel; Stone
Power supply Rechargeable battery-powered
Type of product Screwdriver

Identification numbers & Classifications

Article number 070225 C18RAD-0
EAN / GTIN 4002395239085
Manufacturer number 4933427189

Description

Version:

MILWAUKEE − cordless right angle drill and ratchet
  • REDLINK™ electronics with stepless speed control, reversible running and overload protection.
  • LED illumination of the working area.
  • Red Li-ion batteries with single-cell monitoring and charge display.
Lightweight and handy compact right angle drill / driver for places where access is difficult, very compact − only 95 mm width across head. 10-stage electronic torque adjustment plus drill step, FIXTEC quick-release chuck. A red LED indicates the torque that has been reached.

Advantage:

Very compact, only 95 mm width across head.

Supplied with:

Supplied with charger and transport case.
Without battery and without charger.

Note:

Suitable battery No. 073816 size MB18.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart